Beli flaring tool kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. CP Manual Pipe Bender
    Mulai

    Rp2.999.900

    CP Manual Pipe Bender
    atribut:
    • Bending Range (mm): 10-25
    • Wall Thickness of Pipe (mm): 0.8-2.0
  3. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  4. CARRSON Flaring Tool Kit (Alat Pengembang Pipa)
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit (Alat Pengembang Pipa)
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  5. MAXPOWER Multi Tube Bender & Cutter
    Mulai

    Rp2.199.900

    MAXPOWER Multi Tube Bender & Cutter
    atribut:
    • Total Length: GS-5B
  6. KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    Mulai

    Rp299.900

    KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  7. SUPER TOOL Tube Bender Standard Type
    Mulai

    Rp2.199.900

    SUPER TOOL Tube Bender Standard Type
    Deskripsi:
    Example of use - Bending angle : 0-180° - Optimal for bending copper tubing and bending stainless steel pipes(annealed). - Soft rubber grip attached. - Strong and sturdy special steel alloy drop forged handle.
  8. FUSO Manifold Kit
    Mulai

    Rp6.899.900

    FUSO Manifold Kit
    atribut:
    • Connection Diameter: 5/16 flare air purge port
    • Content Set: Ball valve type manifold body ; Pressure resistant hose for R410A (1 each of red, blue, and yellow) ; 5/16 flare female insect pusher x 5/16 flare female ; Case
    • Gauge Diameter (mm): 80
    • High Pressure Compound Meter (MPa): -0.1 to 5.3
    • High Pressure Gauge (MPa): -0.1 to 5.3
    • Hose Length (cm): 92
    • Included Case: Available
    • Low Pressure Compound Gauge (MPa): -0.1 to 3.8
    • Material: Body = Brass; Case = Plastic
    • Measurement Pressure (MPa): -0.1 to 3.8
  9. PROTECH Flaring Tool Kit
    Mulai

    Rp109.900

    PROTECH Flaring Tool Kit
    Deskripsi:
    Flaring tool fungsinya untuk mengembangkan ujung pipa agar dapat disambung dengan sambungan berulir (flare fitting). Flaring tool terdiri dari 2 buah block yang disatukan dengan baut dan mur kupu-kupu (wing nut).
    atribut:
    • Size (mm): 5-16
    • Size (inch): 3/16-5/8
  10. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  11. YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp659.900

    YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  12. Value Vacuum Pump
    Mulai

    Rp1.299.900

  13. Value Double Manifold (Pengukur Tekanan AC)
    Mulai

    Rp1.199.900

    Value Double Manifold (Pengukur Tekanan AC)
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  14. Wipro Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp519.900

    Wipro Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
  15. WESTWARD Double Flaring Tool
    Mulai

    Rp1.099.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  16. Value Manifold Set (Pengukur Tekanan AC)
    Mulai

    Rp899.900

    Value Manifold Set (Pengukur Tekanan AC)
    Deskripsi:
    The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.
    atribut:
    • Gauge Diameter (mm): 68
    • Hose Length (cm): 120 x 3pcs (red, blue, yellow)
  17. UNI-T Mini Anemometers (Alat Ukur Kecepatan Udara)
    Mulai

    Rp449.900

    UNI-T Mini Anemometers (Alat Ukur Kecepatan Udara)
    atribut:
    • Wind Speed (m/s): 0 to 30
    • Wind Speed Accuracy: ±(5%rdg+0.5)
    • Wind Speed Resolution (m/s): 0.1
    • Temperature (°C): -10 to 50 (14 to 122°F)
    • Temperature Accuracy (°C): ±2 (±4°F)
    • Temperature Resolution (°C): 0.1 (0.2°F)
    • Display (mm): 32x26
    • Power: 1.5V battery (R03) x 3
    • Sampling Rate (s): 0.5
    • Wind Scale Accuracy: ±1
    • Wind Scale Level: 0 to 12
  18. Value Tube Cutter (Pemotong Pipa)
    Mulai

    Rp119.900

    Value Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Fast & Easy CuttingSharp & DurableGrinding blade, uses high quality alloy tool steel, grinding processUnique ball bearing design
Daftar Harga flaring tool kit Terbaru October 2026
TRUSCO Flaring Tool (Alat Pengembang Pipa)Rp2.199.900
CP Manual Pipe BenderRp2.999.900
PROTECH Alat FlaringRp239.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp349.900
CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Rp229.900
MAXPOWER Multi Tube Bender & CutterRp2.199.900
KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)Rp299.900
Wipro Pipe Bender Manual (Alat Pembengkok Pipa)Rp2.399.900
SUPER TOOL Tube Bender Standard TypeRp2.199.900
FUSO Manifold KitRp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)